Shop All Cable Connectors
Harting
Cable Sealing Tp G16 9-13Mm Re
Mfr # 09000005156
Zoro # G7736912
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Color Black
- Cable Opening Min. 9 mm
- Material Thermoplastic
- Cable Opening Max. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005156
- Zoro # G7736912
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | Pg 16 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Thermoplastic |
Color | Black |
Item | Cable gland |
Cable Opening Min. | 9 mm |
Material | Thermoplastic |
Cable Opening Max. | 13 mm |
Description
Cable gland, for hoods, for cable to cable housing, Pg 16, Clamping range: 9 ... 13 mm, Material (cable glands): Thermoplastic, IP65, Wrench size: 27
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T103PCD82)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- IFM Wireable M23 connector (E60136)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- Harting Cable Connectors