Shop All Cable Connectors
Harting
Cable Sealing Thermoplastic, PK 10
Mfr # 09000005059
Zoro # G7736921
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Color Black
- Cable Opening Min. 11.5 mm
- Cable Opening Max. 15.5 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005059
- Zoro # G7736921
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | Pg 16 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Thermoplastic |
Color | Black |
Cable Opening Min. | 11.5 mm |
Cable Opening Max. | 15.5 mm |
Material | Thermoplastic |
Item | Cable gland |
Description
Cable gland, for hoods, for cable to cable housing, Pg 16, Clamping range: 11.5 ... 15.5 mm, Material (cable glands): Thermoplastic, IP65, Wrench size: 27
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 40A, 250V AC, 50kA at 125V DC (BP/NON-40)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS252)
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange (500794)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- AMPHENOL 973102A14S2S (973102A14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- W BOX BNC CRMP RG58, 59, 6PVC/PLE, 10PK (0E-BNCCRIMPT)
- Harting Cable Connectors