Shop All Cable Connectors
Harting
Cable Sealing Thermoplastic, PK 10
Mfr # 09000005058
Zoro # G7738190
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Cable Opening Max. 15.5 mm
- Color Black
- Trade Size Pg 16
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005058
- Zoro # G7738190
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | Pg 16 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Thermoplastic |
Item | Cable gland |
Cable Opening Max. | 15.5 mm |
Color | Black |
Material | Thermoplastic |
Cable Opening Min. | 11.5 mm |
Description
Cable gland, for surface mounted housings, Pg 16, Clamping range: 11.5 ... 15.5 mm, Material (cable glands): Thermoplastic, IP65, Wrench size: 27
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2F7)
- ELESA Mechanical position Indicators, DD51-AN-000.4-S-C3 (DD51)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- HALEX 100PK38 Cla Connector (05103B)
- Harting Cord Grips