Shop All Cable Connectors
Harting
Cable Sealing M25X1, 5 Metal, PK 10
Mfr # 19120005057
Zoro # G7738592
product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Metal
- Cable Opening Min. 10.5 mm
- Trade Size M25
- Material Metal
- Cable Opening Max. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19120005057
- Zoro # G7738592
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | M25 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Metal |
Item | Cable gland |
Cable Opening Min. | 10.5 mm |
Material | Metal |
Cable Opening Max. | 14 mm |
Description
Cable gland, for hoods, M25, Clamping range: 10.5 ... 14 mm, Material (cable glands): Metal, IP65, Wrench size: 28
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- IFM Wireable M12 connector (E12261)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- QUEST TECHNOLOGY INTERNATIONAL Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58 (CMU-3112)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- Harting Cable Connectors