Shop All Strain Relief Grips
Harting
Cable Sealing Emc M25 X 1, 5 Ha, PK 10
Mfr # 19620005057
Zoro # G2774019
product price: $633.99
/pk 10, $63.40/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Size M25
- Series of hoods/housings Han-Compact
- Type of accessory Cable gland
- Description of the accessory EMC version || for hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19620005057
- Zoro # G2774019
- Country of Origin Germany
- Category Strain Relief Grips
Dimensions
Size | M25 |
Wrench size | 28 |
Shielding diameter | 6 ... 11 mm |
Details
Item | Cable Gland |
Material | Metal |
Series of hoods/housings | Han-Compact |
Type of accessory | Cable gland |
Description of the accessory | EMC version || for hoods |
Material (cable glands) | Metal |
Clamping range | 10.5 ... 14 mm |
Description
Cable gland, EMC version, for hoods, M25, Clamping range: 10.5 ... 14 mm, Shielding diameter: 6 ... 11 mm, Material (cable glands): Metal, Wrench size: 28
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q340A1074 30Mv Thermocouple 24" (Q340A1074)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- BEA Activation Plates (10LPR36433)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011036)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- Harting Cord Grips