Shop All Cable Connectors
Harting
Cable Seal plastic M25x1.5 14-17mm, PK 10
Mfr # 19120005158
Zoro # G7738644
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Material Thermoplastic
- Cable Opening Max. 17 mm
- Cable Opening Min. 14 mm
- Trade Size M25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19120005158
- Zoro # G7738644
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | M25 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Thermoplastic |
Material | Thermoplastic |
Item | Cable gland |
Cable Opening Max. | 17 mm |
Cable Opening Min. | 14 mm |
Color | Black |
Description
Cable gland, for hoods, for cable to cable housing, M25, Clamping range: 14 ... 17 mm, Material (cable glands): Thermoplastic, IP65, Wrench size: 30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- LITTELFUSE Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M1PQ)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-M-F) (CAD-1020)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- Harting Cable Connectors