Shop All Cable Connectors
Harting
Cable Seal plastic M25x1.5 10.5-14mm, PK 10
Mfr # 19120005157
Zoro # G7738498
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Cable Opening Max. 14 mm
- Cable Opening Min. 10.5 mm
- Trade Size M25
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 19120005157
- Zoro # G7738498
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | M25 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Thermoplastic |
Item | Cable gland |
Cable Opening Max. | 14 mm |
Cable Opening Min. | 10.5 mm |
Material | Thermoplastic |
Color | Black |
Description
Cable gland, for hoods, for cable to cable housing, M25, Clamping range: 10.5 ... 14 mm, Material (cable glands): Thermoplastic, IP65, Wrench size: 30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- CARLON Elbow Conduit 45Deg Sch40 3In (UA7AL-CAR)
- EATON B-LINE Conduit Clamp, 2 In EMT, Silver (B1532S)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- IFM Wireable M8 connector (E10919)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- Harting Cable Connectors