Shop All Cable Entry System Parts
Harting
Cable Gland M20 6-13 mm Stainless Steel, PK 10
Mfr # 19440005082
Zoro # G2048478
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 6 to 13 mm
- Material of Construction Stainless Steel
- Size M20
- Clamping range 6 ... 13 mm
- Material (cable glands) Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 19440005082
- Zoro # G2048478
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 6 to 13 mm |
Size | M20 |
Details
Item | Cable Gland |
Material of Construction | Stainless Steel |
Clamping range | 6 ... 13 mm |
Material (cable glands) | Stainless steel |
Series of hoods/housings | Han-INOX |
Type of accessory | Cable gland |
Material (clamping ring) | Polyamide (PA) |
Description
Cable gland, M20, Clamping range: 6 ... 13 mm, Material (cable glands): Stainless steel, Material (clamping ring): Polyamide (PA)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 2 ft. (9812)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-5A)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- TYCON SYSTEMS Feedthru RJ45 Cable Gland (TY583844)
- Harting Cable Entry Systems & Accessories