Shop All Cable Clamps & Clips
Harting
Cable clamp metal hood 9-37P dia.7-10mm
Mfr # 61030000044
Zoro # G2774971
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamping Dia. 7 to 10 mm
- Temp. Range -20 to 90°C
- Type of accessory Cable clamp
- Description of the accessory D-Sub 1 ... 4
- Cable Diameter 7 ... 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 61030000044
- Zoro # G2774971
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7 to 10 mm |
Cable Diameter | 7 ... 10 mm |
Details
Item | Cable Clamp |
Temp. Range | -20 to 90°C |
Type of accessory | Cable clamp |
Description of the accessory | D-Sub 1 ... 4 |
Ambient temperature | -20 ... +90 °C |
Description
Cable clamp, D-Sub 1 ... 4, Cable diameter: 7 ... 10 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, B Curve (M9F21350)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (161)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 In, PK10 (22CC50D1000)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1214)
- ZORO SELECT Clamp, Cushioned, Dia 5/8 In, PK50 (CWV1107Z1)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- Harting Cable Clamps & Clips