Shop All Cable Clamps & Clips
Harting
cable clamp metal hood 9-37P dia. 9-12mm
Mfr # 61030000143
Zoro # G2047942
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamping Dia. 9 to 12 mm
- Temp. Range -20 to 90°C
- Description of the accessory D-Sub 1 ... 4
- Type of accessory Cable clamp
- Ambient temperature -20 ... +90 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 61030000143
- Zoro # G2047942
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 9 to 12 mm |
Cable Diameter | 9 ... 12 mm |
Details
Item | Cable Clamp |
Temp. Range | -20 to 90°C |
Description of the accessory | D-Sub 1 ... 4 |
Type of accessory | Cable clamp |
Ambient temperature | -20 ... +90 °C |
Description
Cable clamp, D-Sub 1 ... 4, Cable diameter: 9 ... 12 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Guard Kit (2510FL1)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25234K)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Red 6", PK5 (5659-005R)
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- Harting Cable Clamps & Clips