Shop All Conduit Clamps & Hangers
Harting
Cable Clamp M40, 22-32Mm, Plas
Mfr # 19000005198
Zoro # G2773684
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Width 58.8 mm
- Thread Size M40
- Standards DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005198
- Zoro # G2773684
- Country of Origin Germany
- Category Conduit Clamps & Hangers
Dimensions
Width | 58.8 mm |
Thread Size | M40 |
Clamping Dia. | 22 to 32 mm |
Size | M40 |
Width across corners | 58.8 mm |
Wrench size | 53 |
Details
Item | Cable Gland |
Material | Polyamide |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Color | Light Gray |
Series of hoods/housings | Han |
Colour (accessories) | RAL 7035 (light grey) |
Material (cable glands) | Polyamide (PA) |
Clamping range | 22 ... 32 mm |
Approvals | DNV GL |
Material flammability class acc. to ULÂ 94 | V-0 |
Material (seal) | NBR |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Type of accessory | Cable gland |
Limiting temperature | -40 ... +100 °C |
Tightening torque | ≤10 Nm (depending on the cable and the seal insert used) |
Description
Cable gland, M40, Clamping range: 22 ... 32 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 53
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (LC1D18U7)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JKS-200)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- GIZMO 1901 EMT One Hole Strap Gray - 0.5 in., 100PK (GI156493)
- Harting Conduit Clamps & Hangers