Shop All Conduit Clamps & Hangers
Harting
Cable Clamp M40, 20-26Mm,
Mfr # 19000005097
Zoro # G2774673
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 55 mm
- Finish Nickel Plated
- Clamping Dia. 20 to 26 mm
- Standards DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005097
- Zoro # G2774673
- Country of Origin Germany
- Category Conduit Clamps & Hangers
Dimensions
Width | 55 mm |
Clamping Dia. | 20 to 26 mm |
Thread Size | M40 |
Size | M40 |
Width across corners | 55 mm |
Wrench size | 50 |
Details
Item | Cable Gland |
Material | Brass |
Finish | Nickel Plated |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Tightening torque | ≤15 Nm (depending on the cable and the seal insert used) |
Clamping range | 20 ... 26 mm |
Type of accessory | Cable gland |
Limiting temperature | -40 ... +100 °C |
Series of hoods/housings | Han |
Material (cable glands) | Brass |
Surface (accessories) | Nickel plated |
Material (clamping ring) | Polyamide (PA) |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Approvals | DNV GL |
Material (seal) | NBR |
Description
Cable gland, M40, Clamping range: 20 ... 26 mm, Material (cable glands): Brass, Material (clamping ring): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 50
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5100)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- KEEN 49832 1 in. Rigid 2 Hole Strap (KE159365)
- SOUTHWIRE Southwire Company .50in. X 100ft. Alflex Aluminum RWA Metal Conduit 55082103 (55082103)
- GAMPAK STRAP STEEL EMT 1/2"" 2HL (51920)
- L.H. DOTTIE L.H. Dottie 1'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL30)
- TOLCO Universal Swivel Brace Attachment (828)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- Harting Conduit Clamps & Hangers