Shop All Conduit Clamps & Hangers
Harting
Cable Clamp M32, 18-25Mm Od, PK 10
Mfr # 19000005096
Zoro # G2050453
product price: $299.99
/pk 10, $30.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 44 mm
- Finish Nickel Plated
- Clamping Dia. 18 to 25 mm
- Standards DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005096
- Zoro # G2050453
- Country of Origin Germany
- Category Conduit Clamps & Hangers
Dimensions
Width | 44 mm |
Clamping Dia. | 18 to 25 mm |
Thread Size | M32 |
Size | M32 |
Wrench size | 40 |
Width across corners | 44 mm |
Details
Item | Cable Gland |
Material | Brass |
Finish | Nickel Plated |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Clamping range | 18 ... 25 mm |
Type of accessory | Cable gland |
Series of hoods/housings | Han |
Surface (accessories) | Nickel plated |
Material (seal) | NBR |
Material (clamping ring) | Polyamide (PA) |
Tightening torque | ≤15 Nm (depending on the cable and the seal insert used) |
Material (cable glands) | Brass |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Approvals | DNV GL |
Limiting temperature | -40 ... +100 °C |
Description
Cable gland, M32, Clamping range: 18 ... 25 mm, Material (cable glands): Brass, Material (clamping ring): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 40
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- TRAVEL SMART BY CONAIR Converter Kit 1875W Dual (TS1875X)
- EATON Thermal Unit, 0.71 to 0.78A (FH12)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- DEWALT 1/2in Stick-E Conduit Clamp, 50PK (DEW DFD405412)
- EATON B-LINE Conduit Clamp, 3/8 In EMT, Silver (B1506S)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- Harting Conduit Clamps & Hangers