Shop All Conduit Clamps & Hangers
Harting
Cable Clamp M32, 13-20Mm, (0.51-0.79") Nickel Plated Br, PK 10
Mfr # 19000005094
Zoro # G2774761
product price: $340.99
/pk 10, $34.10/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Nickel Plated
- Width 44 mm
- Thread Size M32
- Clamping Dia. 13 to 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005094
- Zoro # G2774761
- Country of Origin Germany
- Category Conduit Clamps & Hangers
Dimensions
Width | 44 mm |
Thread Size | M32 |
Clamping Dia. | 13 to 20 mm |
Size | M32 |
Width across corners | 44 mm |
Wrench size | 40 |
Details
Item | Cable Gland |
Material | Brass |
Finish | Nickel Plated |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Material (clamping ring) | Polyamide (PA) |
Series of hoods/housings | Han |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Material (seal) | NBR |
Type of accessory | Cable gland |
Tightening torque | ≤15 Nm (depending on the cable and the seal insert used) |
Material (cable glands) | Brass |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Surface (accessories) | Nickel plated |
Approvals | DNV GL |
Limiting temperature | -40 ... +100 °C |
Clamping range | 13 ... 20 mm |
Description
Cable gland, M32, Clamping range: 13 ... 20 mm, Material (cable glands): Brass, Material (clamping ring): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 40
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- FLEX-STRUT Beam Clamp, Malleable, 1/2" (FS-5710-1/2 PL)
- NVENT CADDY Conduit Hanger, Spring Steel (K12)
- SURTEK Conduit Half Pipe Omega Clamp 1/2" (136815)
- MAG DADDY Cable Hanger (BRMS200-10)
- VESTIL Beam Clamp Horizontal Lift Style, 2K lb. (BC-2)
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS100)
- Harting Conduit Clamps & Hangers