Shop All Cable Clamps & Clips
Harting
Cable Clamp M25, 9-16Mm, PK 10
Mfr # 19000005190
Zoro # G2773459
product price: $99.15
/pk 10, $9.92/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Thread Size M25
- Standards DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780
- Material Polyamide
- Width 33.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005190
- Zoro # G2773459
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Thread Size | M25 |
Width | 33.5 mm |
Clamping Dia. | 9 to 16 mm |
Size | M25 |
Wrench size | 33 |
Width across corners | 33.5 mm |
Details
Item | Cable Gland |
Color | Light Gray |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Material | Polyamide |
Material (seal) | NBR |
Series of hoods/housings | Han |
Material (cable glands) | Polyamide (PA) |
Tightening torque | ≤5 Nm (depending on the cable and the seal insert used) |
Limiting temperature | -40 ... +100 °C |
Clamping range | 9 ... 16 mm |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Material flammability class acc. to ULÂ 94 | V-0 |
Approvals | DNV GL |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Type of accessory | Cable gland |
Colour (accessories) | RAL 7035 (light grey) |
Description
Cable gland, M25, Clamping range: 9 ... 16 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 33
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X483)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- AIDATA Desk-Clamp Under Desk Spine Cable Manager (CM-1020)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/4In (N248-294)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC28E0250B)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- GARDNER BENDER Plastic Kwik Clip, 3/8" UVB, Black, PK6 (GKK-1538UVB)
- Harting Cable Clamps & Clips