Shop All Conduit Clamps & Hangers
Harting
Cable Clamp M25, 9-16Mm, PK 10
Mfr # 19000005090
Zoro # G2775032
product price: $200.99
/pk 10, $20.10/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 33.5 mm
- Finish Nickel Plated
- Clamping Dia. 9 to 16 mm
- Thread Size M25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005090
- Zoro # G2775032
- Country of Origin Germany
- Category Conduit Clamps & Hangers
Dimensions
Width | 33.5 mm |
Clamping Dia. | 9 to 16 mm |
Thread Size | M25 |
Size | M25 |
Wrench size | 30 |
Width across corners | 33.5 mm |
Details
Item | Cable Gland |
Material | Brass |
Finish | Nickel Plated |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Clamping range | 9 ... 16 mm |
Material (clamping ring) | Polyamide (PA) |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Material (seal) | NBR |
Surface (accessories) | Nickel plated |
Limiting temperature | -40 ... +100 °C |
Series of hoods/housings | Han |
Approvals | DNV GL |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Type of accessory | Cable gland |
Tightening torque | ≤12 Nm (depending on the cable and the seal insert used) |
Material (cable glands) | Brass |
Description
Cable gland, M25, Clamping range: 9 ... 16 mm, Material (cable glands): Brass, Material (clamping ring): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3652)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Yellow (WL903-SP100-WHITE)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB5AK1253)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- ZORO SELECT Pipe Spacer, Malleable Iron, Size 1-1/2" (3LN99)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- EATON B-LINE Box and Conduit Hanger, 1 in., Steel (BG16-S18)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- Harting Conduit Clamps & Hangers