Shop All Conduit Clamps & Hangers
Harting
Cable Clamp M25, 13-18Mm, PK 10
Mfr # 19000005192
Zoro # G2774664
product price: $95.45
/pk 10, $9.55/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Width 36.5 mm
- Thread Size M25
- Clamping Dia. 13 to 18 mm
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005192
- Zoro # G2774664
- Country of Origin Germany
- Category Conduit Clamps & Hangers
Dimensions
Width | 36.5 mm |
Thread Size | M25 |
Clamping Dia. | 13 to 18 mm |
Size | M25 |
Wrench size | 33 |
Width across corners | 36.5 mm |
Details
Item | Cable Gland |
Material | Polyamide |
Color | Light Gray |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Material (seal) | NBR |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Limiting temperature | -40 ... +100 °C |
Material (cable glands) | Polyamide (PA) |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Type of accessory | Cable gland |
Series of hoods/housings | Han |
Tightening torque | ≤5 Nm (depending on the cable and the seal insert used) |
Material flammability class acc. to ULÂ 94 | V-0 |
Clamping range | 13 ... 18 mm |
Approvals | DNV GL |
Colour (accessories) | RAL 7035 (light grey) |
Description
Cable gland, M25, Clamping range: 13 ... 18 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 33
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS DIN Rail Clip Kit - 2 Clips/Screws (DIN-ClipKit-Uni)
- LEGRAND Prewired Raceway, 5 Outlets, 12 In. (NM24GB512)
- ATC 305E Motor-Driven Analog Reset Timer (305E-011-A-1-0-P-X)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- RACO Clamp, Right Angle, 3" (2362RC)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32WS)
- Harting Conduit Clamps & Hangers