Shop All Conduit Clamps & Hangers
Harting
Cable Clamp M20, 6-12Mm, PK 10
Mfr # 19000005082
Zoro # G2773160
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 24.4 mm
- Finish Nickel Plated
- Standards DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780
- Clamping Dia. 6 to 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005082
- Zoro # G2773160
- Country of Origin Germany
- Category Conduit Clamps & Hangers
Dimensions
Width | 24.4 mm |
Clamping Dia. | 6 to 12 mm |
Thread Size | M20 |
Size | M20 |
Width across corners | 24.4 mm |
Wrench size | 22 |
Details
Item | Cable Gland |
Material | Brass |
Finish | Nickel Plated |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Material (seal) | NBR |
Material (cable glands) | Brass |
Clamping range | 6 ... 12 mm |
Material (clamping ring) | Polyamide (PA) |
Series of hoods/housings | Han |
Surface (accessories) | Nickel plated |
Type of accessory | Cable gland |
Limiting temperature | -40 ... +100 °C |
Tightening torque | ≤10 Nm (depending on the cable and the seal insert used) |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Approvals | DNV GL |
Description
Cable gland, M20, Clamping range: 6 ... 12 mm, Material (cable glands): Brass, Material (clamping ring): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC12)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2AB)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18-W6)
- HALEX Connector Cable Clamp 1.5Inch (05115)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- GADNER BENDER CONDUIT STRAP PLTIC 2 in. (GCC-610)
- Harting Conduit Clamps & Hangers