Shop All Cable Clamps & Clips
Harting
Cable Clamp M20, 6-12M, PK 10
Mfr # 19000005182
Zoro # G4053138
product price: $56.29
/pk 10, $5.63/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polyamide
- Thread Size M20
- Width 26.4 mm
- Clamping Dia. 6 to 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005182
- Zoro # G4053138
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Thread Size | M20 |
Width | 26.4 mm |
Clamping Dia. | 6 to 12 mm |
Size | M20 |
Wrench size | 24 |
Width across corners | 26.4 mm |
Details
Item | Cable Gland |
Color | Light Gray |
Material | Polyamide |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Series of hoods/housings | Han |
Limiting temperature | -40 ... +100 °C |
Material flammability class acc. to ULÂ 94 | V-0 |
Type of accessory | Cable gland |
Tightening torque | ≤4.5 Nm (depending on the cable and the seal insert used) |
Clamping range | 6 ... 12 mm |
Material (seal) | NBR |
Colour (accessories) | RAL 7035 (light grey) |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Material (cable glands) | Polyamide (PA) |
Approvals | DNV GL |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Description
Cable gland, M20, Clamping range: 6 ... 12 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation (411020507)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-NT)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PRIMELINE TOOLS 1/16 in. Galvanized Cable Clamp (2 Pack) (GD 12251)
- GARDNER BENDER Cable Spacer, Snap Lock, Int Nail, Red, PK20 (MCS-20W)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC28E0250B)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- Harting Cable Clamps & Clips