Shop All Cable Clamps & Clips
Harting
Cable Clamp M20, 5-9Mm, PK 10
Mfr # 19000005180
Zoro # G4053068
product price: $36.95
/pk 10, $3.70/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Polyamide (PA)
- Cable Clamping Dia. 5 to 9 mm
- Color Light Gray
- Standards DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780
- Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005180
- Zoro # G4053068
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5 to 9 mm |
Size | M20 |
Width | 26.4 mm |
Width across corners | 26.4 mm |
Wrench size | 24 |
Details
Item | Cable Gland |
Clamp Material | Polyamide (PA) |
Color | Light Gray |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Temp. Range | -40 to 100°C |
Material (cable glands) | Polyamide (PA) |
Series of hoods/housings | Han |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Clamping range | 5 ... 9 mm |
Approvals | DNV GL |
Material (seal) | NBR |
Type of accessory | Cable gland |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Colour (accessories) | RAL 7035 (light grey) |
Material flammability class acc. to ULÂ 94 | V-0 |
Limiting temperature | -40 ... +100 °C |
Tightening torque | ≤4.5 Nm (depending on the cable and the seal insert used) |
Description
Cable gland, M20, Clamping range: 5 ... 9 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (LC1D12LE7)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLS015)
- AUVECO GM WIRE LOOM ROUTING CLIP 10MM I.D. 13MM O.D., PK/15, 15PK (20397)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- KMC Cable Clamp, 1" dia., 5/8" W, PK10 (CDV1611Z1)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- X1 TOOLS 3/8 Rubber Insulated Clamp 30 Clamps by X1 Tools (X1E-CON-CLA-RUB-0375x30)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- Harting Cable Clamps & Clips