Shop All Cable Clamps & Clips
Harting
Cable Clamp M20, 5-9Mm, PK 10
Mfr # 19000005080
Zoro # G4053153
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Brass
- Cable Clamping Dia. 5 to 9 mm
- Clamp Finish Nickel Plated
- Width 24.4 mm
- Standards DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005080
- Zoro # G4053153
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5 to 9 mm |
Width | 24.4 mm |
Size | M20 |
Wrench size | 22 |
Width across corners | 24.4 mm |
Details
Item | Cable Gland |
Clamp Material | Brass |
Clamp Finish | Nickel Plated |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Temp. Range | -40 to 100°C |
Clamping range | 5 ... 9 mm |
Material (clamping ring) | Polyamide (PA) |
Degree of protection acc. to IEC 60529 | IP68 || IP69 / IPX9K acc. to ISO 20653 |
Series of hoods/housings | Han |
Material (cable glands) | Brass |
Approvals | DNV GL |
Tightening torque | ≤10 Nm (depending on the cable and the seal insert used) |
Limiting temperature | -40 ... +100 °C |
Material (seal) | NBR |
Type of accessory | Cable gland |
Surface (accessories) | Nickel plated |
UL / CSA | UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780 |
Description
Cable gland, M20, Clamping range: 5 ... 9 mm, Material (cable glands): Brass, Material (clamping ring): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775R2027 Electronic Temperature (T775R2027)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 2 In, PK10 (COL3209SS)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- Harting Cable Clamps & Clips