Shop All Ethernet Switches
Harting
C-Rj45 Plug Ethernet, PK 10
Mfr # 09120009958
Zoro # G2047531
product price: $63.75
/pk 10, $6.38/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s
- Standards IEC 60664-1; IEC 61984; DNV GL
- Compatible With Han RJ45 Module
- Temp. Range -40 to 70°C
- Color Pebble Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09120009958
- Zoro # G2047531
- Country of Origin Germany
- Category Ethernet Switches
Details
Item | Module |
Speed | 10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s |
Standards | IEC 60664-1; IEC 61984; DNV GL |
Compatible With | Han RJ45 Module |
Temp. Range | -40 to 70°C |
Color | Pebble Gray |
Description
Male, Contacts: 8, Polycarbonate (PC), RAL 7032 (pebble grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- SPARTAN CAMERA Verizon 4G LTE Gocam Trail Camera (GC-Z4Gb2)
- MIGHTY MAX BATTERY 6V 7Ah Battery for Caremaker Homecare ECDAPU CARDIOVENTER DEFIBRILATOR (ML7-61211111)
- ILC Replacement for Mitsubishi Er17330v (ER17330V MITSUBISHI)
- ALLEN BRADLEY ALLEN BRADLEY 1783-BMS10CA (1783-BMS10CA)
- MOXA Unmgd Poe Eth. Swtch W/ 4 Poe 10/100Baset(X)Ports, Eds-P206A-4Poe (EDS-P206A-4PoE)
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx; EOT ***degree C - 75 degree C) (LNX-800A-T)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- MURR ELEKTRONIK Cube67 Valve-Interface, I/O Extension Module, DO16, Festo CPV, Sub-D 25 pol., 0, 6m (5665100)
- LINKSYS Gigabit Ethernet Switch, 5 Ports (SE3005)
- ANTAIRA 10-Port Industrial PoE+ Gigabit Unmanaged Ethernet Switch (LNP-1002C-SFP)
- Harting Ethernet Switches