Shop All Cable Connectors
Harting
Adapter Han 6B - D-Sub 15, PK 2
Mfr # 09300009966
Zoro # G2050471
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Material Thermoplastic
- Includes (4) Fixing Screws for Adapter; (2) Fixing Screws for D-Sub Connector
- Trade Size 6 B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09300009966
- Zoro # G2050471
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | 6 B |
Details
Item - Building Cable Connector | Adapter Plate |
Material - Cable Connector | Thermoplastic |
Material | Thermoplastic |
Includes | (4) Fixing Screws for Adapter; (2) Fixing Screws for D-Sub Connector |
Item | Adapter plate |
Description
Adapter plate, for 1 x D-Sub, Thermoplastic, Size: 6 B, Adapter for: D-Sub 2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361AWKGL)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- QUICKCABLE Black Welding Cable, 4/0,100 ft. (202109-100)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- GIZMO 45650 0.37 in. Romex Cable Connector - (GI709539)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- IFM Wireable M23 connector (E10887)
- Harting Cable Connectors