Shop All Cable Connectors
Harting
Adapter Han 16B - 2Xd-Sub 50, PK 2
Mfr # 09300009974
Zoro # G2050009
product price: $121.99
/pk 2, $61.00/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Material Thermoplastic
- Trade Size 16 B
- Includes (4) Fixing Screws for Adapter; (4) Fixing Screws for D-Sub Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09300009974
- Zoro # G2050009
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | 16 B |
Details
Item - Building Cable Connector | Adapter Plate |
Material - Cable Connector | Thermoplastic |
Material | Thermoplastic |
Item | Adapter plate |
Includes | (4) Fixing Screws for Adapter; (4) Fixing Screws for D-Sub Connector |
Description
Adapter plate, for 2x D-Sub, Thermoplastic, Size: 16 B, Adapter for: D-Sub 5
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- W BOX BNC CRMP RG58, 59, 6PVC/PLE, 10PK (0E-BNCCRIMPT)
- IFM Wireable M12 connector (EVC810)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- Harting Cable Connectors