Shop All Cable Connectors
Harting
Adapter Han 10B - 2Xd-Sub 25, PK 2
Mfr # 09300009972
Zoro # G2049272
product price: $58.75
/pk 2, $29.38/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Includes (4) Fixing Screws for Adapter; (4) Fixing Screws for D-Sub Connector
- Trade Size 10 B
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09300009972
- Zoro # G2049272
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | 10 B |
Details
Item - Building Cable Connector | Adapter Plate |
Material - Cable Connector | Thermoplastic |
Item | Adapter plate |
Includes | (4) Fixing Screws for Adapter; (4) Fixing Screws for D-Sub Connector |
Material | Thermoplastic |
Description
Adapter plate, for 2x D-Sub, Thermoplastic, Size: 10 B, Adapter for: D-Sub 3
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRSCGN)
- RACO Sealing Locknut, 3/4", Steel (1203)
- SQUARE D Molded Case Circuit Breaker, BGA Series 15A, 3 Pole, 347/600V AC, B Curve (BGA36015)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- IFM Wireable M12 connector (EVC817)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- IFM Wireable 1/2" connector (L34106)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- IFM Wireable M8 connector (E12463)
- Harting Cable Connectors