Shop All Cable Connectors
Harting
Adapter Han 10A - D-Sub 9, PK 2
Mfr # 09200009932
Zoro # G2045921
product price: $57.19
/pk 2, $28.60/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Material Thermoplastic
- Trade Size 10 A
- Includes (4) Fixing Screws for Adapter; (2) Fixing Screws for D-Sub Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09200009932
- Zoro # G2045921
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | 10 A |
Details
Item - Building Cable Connector | Adapter Plate |
Material - Cable Connector | Thermoplastic |
Material | Thermoplastic |
Includes | (4) Fixing Screws for Adapter; (2) Fixing Screws for D-Sub Connector |
Item | Adapter plate |
Description
Adapter plate, for 1 x D-Sub, Thermoplastic, Size: 10 A, Adapter for: D-Sub 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 15 PK (67186)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20H2408LP)
- BLUE SEA SYSTEMS Blue Sea 5104 MEGA®/AMG® Fuse - 175AMP (5104)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- MURR ELEKTRONIK T-Coupler Connector (7000-41201)
- Harting Cord Grips