Shop All Cable Connectors
Harting
Acess. Special Cable Clamp, PK 10
Mfr # 09620005010
Zoro # G7736991
product price: $867.99
/pk 10, $86.80/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Metal
- Cable Opening Min. 20 mm
- Cable Opening Max. 25 mm
- Material Metal
- Trade Size Pg 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09620005010
- Zoro # G7736991
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | Pg 29 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Metal |
Cable Opening Min. | 20 mm |
Cable Opening Max. | 25 mm |
Material | Metal |
Item | Cable gland |
Description
Cable gland, EMC version, Pg 29, Clamping range: 20 ... 25 mm, Shielding diameter: 15 ... 20 mm, Material (cable glands): Metal, IP68, Wrench size: 40
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR1RH13)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 100' Length (BSLNY200-100)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- IFM Wireable M12 connector (EVC811)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- Harting Cable Connectors