Shop All Cable Entry System Parts
Harting
Acces. Uni Seal Yellow Pg 29, PK 10
Mfr # 09000005097
Zoro # G2048572
product price: $418.99
/pk 10, $41.90/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 24 to 28 mm
- Material of Construction Metal
- Size Pg 29
- Degree of protection acc. to IEC 60529 IP68
- Tightening torque ≤20 Nm (depending on the cable and the seal insert used)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005097
- Zoro # G2048572
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 24 to 28 mm |
Size | Pg 29 |
Wrench size | 40 |
Details
Item | Cable Gland |
Material of Construction | Metal |
Degree of protection acc. to IEC 60529 | IP68 |
Tightening torque | ≤20 Nm (depending on the cable and the seal insert used) |
Material (cable glands) | Metal |
Type of accessory | Cable gland |
Colour (accessories) | Light yellow |
Clamping range | 24 ... 28 mm |
Limiting temperature | -40 ... +130 °C |
Description
Cable gland, Pg 29, Clamping range: 24 ... 28 mm, Material (cable glands): Metal, IP68, Wrench size: 40
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-060)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gang, PVC, Round (5511)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- Harting Cable Entry Systems & Accessories