Shop All Cable Connectors
Harting
Acces. Uni Seal Red Pg 21 Min, PK 10
Mfr # 09000005091
Zoro # G7738714
product price: $430.99
/pk 10, $43.10/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Metal
- Color Red
- Cable Opening Min. 9 mm
- Material Metal
- Trade Size Pg 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005091
- Zoro # G7738714
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | Pg 21 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Metal |
Color | Red |
Cable Opening Min. | 9 mm |
Material | Metal |
Item | Cable gland |
Cable Opening Max. | 13 mm |
Description
Cable gland, Pg 21, Clamping range: 9 ... 13 mm, Material (cable glands): Metal, IP68, Wrench size: 30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- SIEMENS Connectors 6FX2003-0CJ00 (6FX2003-0CJ00)
- Harting Cable Connectors