Shop All Cable Connectors
Harting
Acces. Uni Seal Red Pg 16 Min, PK 10
Mfr # 09000005088
Zoro # G7738069
product price: $265.99
/pk 10, $26.60/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Metal
- Cable Opening Min. 9 mm
- Trade Size Pg 16
- Cable Opening Max. 13 mm
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005088
- Zoro # G7738069
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | Pg 16 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Metal |
Cable Opening Min. | 9 mm |
Cable Opening Max. | 13 mm |
Item | Cable gland |
Material | Metal |
Color | Red |
Description
Cable gland, Pg 16, Clamping range: 9 ... 13 mm, Material (cable glands): Metal, IP68, Wrench size: 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- Harting Cord Grips