Shop All Cable Entry System Parts
Harting
Acces. Uni Seal Red Pg 13.5, PK 10
Mfr # 09000005085
Zoro # G2050410
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 9 to 13 mm
- Material of Construction Metal
- Size Pg 13.5
- Wrench size 22
- Tightening torque ≤10 Nm (depending on the cable and the seal insert used)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005085
- Zoro # G2050410
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 9 to 13 mm |
Size | Pg 13.5 |
Wrench size | 22 |
Details
Item | Cable Gland |
Material of Construction | Metal |
Tightening torque | ≤10 Nm (depending on the cable and the seal insert used) |
Limiting temperature | -40 ... +130 °C |
Colour (accessories) | Red |
Type of accessory | Cable gland |
Clamping range | 9 ... 13 mm |
Degree of protection acc. to IEC 60529 | IP68 |
Material (cable glands) | Metal |
Description
Cable gland, Pg 13.5, Clamping range: 9 ... 13 mm, Material (cable glands): Metal, IP68, Wrench size: 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- ZORO SELECT Strut Chan, 1 ft. L, Back to Back, 12 Gauge (FS-201SS WT 12.00)
- FLEX-STRUT Insert Nut, 1/2" (FS-7025-1/2 E/G)
- QUICKCABLE Wire Cnctr, Size 2/0, Dual Wire Lug (6520-525-001F)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- Harting Cable Entry System Parts