Shop All Cable Entry System Parts
Harting
Acces. Uni Seal Orange Pg 29, PK 10
Mfr # 09000005096
Zoro # G2049799
product price: $441.99
/pk 10, $44.20/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 20 to 25 mm
- Material of Construction Metal
- Size Pg 29
- Material (cable glands) Metal
- Tightening torque ≤20 Nm (depending on the cable and the seal insert used)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005096
- Zoro # G2049799
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 20 to 25 mm |
Size | Pg 29 |
Wrench size | 40 |
Details
Item | Cable Gland |
Material of Construction | Metal |
Material (cable glands) | Metal |
Tightening torque | ≤20 Nm (depending on the cable and the seal insert used) |
Limiting temperature | -40 ... +130 °C |
Colour (accessories) | Orange |
Degree of protection acc. to IEC 60529 | IP68 |
Type of accessory | Cable gland |
Clamping range | 20 ... 25 mm |
Description
Cable gland, Pg 29, Clamping range: 20 ... 25 mm, Material (cable glands): Metal, IP68, Wrench size: 40
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (5362BRED)
- RACO Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular (7820RAC)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- TEMPO COMMUNICATIONS Cablescout Cs90 Tdr Base Kit (CS90B)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- ROXTEC GLAND Cable Gland, 0.37 to 1.28 in. dia (RG M63/1)
- Harting Cable Entry System Parts