Shop All Cable Entry System Parts
Harting
Acces. Uni Seal Light Blue Pg
Mfr # 09000005098
Zoro # G2048819
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 29 to 34 mm
- Material of Construction Metal
- Size Pg 36
- Clamping range 29 ... 34 mm
- Wrench size 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005098
- Zoro # G2048819
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 29 to 34 mm |
Size | Pg 36 |
Wrench size | 50 |
Details
Item | Cable Gland |
Material of Construction | Metal |
Clamping range | 29 ... 34 mm |
Limiting temperature | -40 ... +130 °C |
Tightening torque | ≤30 Nm (depending on the cable and the seal insert used) |
Material (cable glands) | Metal |
Degree of protection acc. to IEC 60529 | IP68 |
Type of accessory | Cable gland |
Colour (accessories) | Light blue |
Description
Cable gland, Pg 36, Clamping range: 29 ... 34 mm, Material (cable glands): Metal, IP68, Wrench size: 50
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-3CR)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (TRS25R)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- Harting Cable Entry Systems & Accessories