Shop All Cable Entry System Parts
Harting
Acces. Uni Seal Green Pg 16, PK 10
Mfr # 09000005087
Zoro # G2047330
product price: $248.99
/pk 10, $24.90/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 7 to 10.5 mm
- Material of Construction Metal
- Size Pg 16
- Tightening torque ≤10 Nm (depending on the cable and the seal insert used)
- Wrench size 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005087
- Zoro # G2047330
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 7 to 10.5 mm |
Size | Pg 16 |
Wrench size | 24 |
Details
Item | Cable Gland |
Material of Construction | Metal |
Tightening torque | ≤10 Nm (depending on the cable and the seal insert used) |
Type of accessory | Cable gland |
Material (cable glands) | Metal |
Clamping range | 7 ... 10.5 mm |
Limiting temperature | -40 ... +130 °C |
Colour (accessories) | Green |
Degree of protection acc. to IEC 60529 | IP68 |
Description
Cable gland, Pg 16, Clamping range: 7 ... 10.5 mm, Material (cable glands): Metal, IP68, Wrench size: 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 sec. (9050JCK14V20)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813FC)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- Harting Cable Entry Systems & Accessories