Shop All Cable Entry System Parts
Harting
Acces. Uni Seal Green Pg 13.5, PK 10
Mfr # 09000005084
Zoro # G2050462
product price: $254.99
/pk 10, $25.50/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 7 to 10.5 mm
- Material of Construction Metal
- Size Pg 13.5
- Clamping range 7 ... 10.5 mm
- Tightening torque ≤10 Nm (depending on the cable and the seal insert used)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005084
- Zoro # G2050462
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 7 to 10.5 mm |
Size | Pg 13.5 |
Wrench size | 22 |
Details
Item | Cable Gland |
Material of Construction | Metal |
Clamping range | 7 ... 10.5 mm |
Tightening torque | ≤10 Nm (depending on the cable and the seal insert used) |
Colour (accessories) | Green |
Degree of protection acc. to IEC 60529 | IP68 |
Limiting temperature | -40 ... +130 °C |
Material (cable glands) | Metal |
Type of accessory | Cable gland |
Description
Cable gland, Pg 13.5, Clamping range: 7 ... 10.5 mm, Material (cable glands): Metal, IP68, Wrench size: 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44LP)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- ROXTEC GLAND Cable Gland, 0.37 to 1.28 in. dia (RG M63/1)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - PG42 Thread - 10 Pcs / Pack (CGPG42-10)
- Harting Cable Entry Systems & Accessories