Shop All Cable Entry System Parts
Harting
Acces. Uni Seal Blue Pg 21, PK 10
Mfr # 09000005093
Zoro # G2050051
product price: $275.99
/pk 10, $27.60/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 14 to 18 mm
- Material of Construction Metal
- Size Pg 21
- Wrench size 30
- Tightening torque ≤15 Nm (depending on the cable and the seal insert used)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005093
- Zoro # G2050051
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 14 to 18 mm |
Size | Pg 21 |
Wrench size | 30 |
Details
Item | Cable Gland |
Material of Construction | Metal |
Tightening torque | ≤15 Nm (depending on the cable and the seal insert used) |
Clamping range | 14 ... 18 mm |
Type of accessory | Cable gland |
Colour (accessories) | Blue |
Degree of protection acc. to IEC 60529 | IP68 |
Limiting temperature | -40 ... +130 °C |
Material (cable glands) | Metal |
Description
Cable gland, Pg 21, Clamping range: 14 ... 18 mm, Material (cable glands): Metal, IP68, Wrench size: 30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - White (WL904-SP100-BLUE)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1114N)
- BURNDY Flexible Copper Braid, 24 In (BD24)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- TYCON SYSTEMS Feedthru RJ45 Cable Gland (TY583844)
- ROXTEC GLAND Cable Gland, 0.37 to 1.28 in. dia (RG M63/1)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- Harting Cable Entry System Parts