Shop All Cable Entry System Parts
Harting
Acces. Uni Seal Black Pg 16, PK 10
Mfr # 09000005086
Zoro # G2048073
product price: $232.99
/pk 10, $23.30/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 6.5 to 9.5 mm
- Material of Construction Metal
- Size Pg 16
- Material (cable glands) Metal
- Wrench size 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005086
- Zoro # G2048073
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 6.5 to 9.5 mm |
Size | Pg 16 |
Wrench size | 24 |
Details
Item | Cable Gland |
Material of Construction | Metal |
Material (cable glands) | Metal |
Clamping range | 6.5 ... 9.5 mm |
Type of accessory | Cable gland |
Limiting temperature | -40 ... +130 °C |
Degree of protection acc. to IEC 60529 | IP68 |
Colour (accessories) | Black |
Tightening torque | ≤10 Nm (depending on the cable and the seal insert used) |
Description
Cable gland, Pg 16, Clamping range: 6.5 ... 9.5 mm, Material (cable glands): Metal, IP68, Wrench size: 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 100FT- Clear (HS2-0625-100-CL)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- ADAMS RITE 4605 115V to 12V/24V AC Transformer (4605)
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/2" Cable Diameter - PG48 Thread - 10 Pcs/ Pack (CGPG48-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- Harting Cable Entry Systems & Accessories