Shop All Cable Clamps & Clips
Harting
Acces. Special Cable Clamp, PK 10
Mfr # 09620005009
Zoro # G2774244
product price: $1,275.99
/pk 10, $127.60/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Metal
- Cable Clamping Dia. 17 to 20.5 mm
- Description/Special Features EMC Version
- Size Pg 29
- Shielding diameter 15 ... 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09620005009
- Zoro # G2774244
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 17 to 20.5 mm |
Size | Pg 29 |
Shielding diameter | 15 ... 20 mm |
Wrench size | 40 |
Details
Item | Cable Gland |
Clamp Material | Metal |
Description/Special Features | EMC Version |
Degree of protection acc. to IEC 60529 | IP68 |
Type of accessory | Cable gland |
Description of the accessory | EMC version |
Material (cable glands) | Metal |
Clamping range | 17 ... 20.5 mm |
Description
Cable gland, EMC version, Pg 29, Clamping range: 17 ... 20.5 mm, Shielding diameter: 15 ... 20 mm, Material (cable glands): Metal, IP68, Wrench size: 40
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-E-2-4)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.5)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37D0312B)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50 (COV0513Z1)
- ZSI Flange Clip W/ Counduit Clip, Steel, PK100 (FCH58S)
- GARDNER BENDER Plastic Cable Clamp, 1/4" UVB, Black, PK18 (PPC-1525UVB)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- Harting Cable Clamps & Clips