Shop All Cable Clamps & Clips
Harting
Acces. Special Cable Clamp EMC M32, PK 10
Mfr # 19620005094
Zoro # G2049869
product price: $867.99
/pk 10, $86.80/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Metal
- Cable Clamping Dia. 11.5 to 15.5 mm
- Width 38.5 mm
- Size M32
- Description/Special Features EMC Version
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19620005094
- Zoro # G2049869
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 11.5 to 15.5 mm |
Width | 38.5 mm |
Size | M32 |
Shielding diameter | 8 ... 13.5 mm |
Width across corners | 38.5 mm |
Wrench size | 35 |
Details
Item | Cable Gland |
Clamp Material | Metal |
Description/Special Features | EMC Version |
Temp. Range | -40 to 130°C |
Material (cable glands) | Metal |
Type of accessory | Cable gland |
Description of the accessory | EMC version |
Degree of protection acc. to IEC 60529 | IP68 |
Clamping range | 11.5 ... 15.5 mm |
Description
Cable gland, EMC version, M32, Clamping range: 11.5 ... 15.5 mm, Shielding diameter: 8 ... 13.5 mm, Material (cable glands): Metal, IP68, Wrench size: 35
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 30A, 1 Pole, 277V AC (GHB1030)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- SQUARE D Switch Door Close Mech (9423M3)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CHV0507Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50D0312)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Cushion, PK25 (COL1609Z1)
- Harting Cable Clamps & Clips