Shop All Cable Clamps & Clips
Harting
Acces. Special Cable Clamp EMC M20, PK 10
Mfr # 19620005084
Zoro # G2047102
product price: $500.99
/pk 10, $50.10/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Metal
- Cable Clamping Dia. 9 to 13 mm
- Description/Special Features EMC Version
- Width 24.4 mm
- Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19620005084
- Zoro # G2047102
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 9 to 13 mm |
Width | 24.4 mm |
Size | M20 |
Wrench size | 28 |
Width across corners | 24.4 mm |
Shielding diameter | 4.8 ... 8 mm |
Details
Item | Cable Gland |
Clamp Material | Metal |
Description/Special Features | EMC Version |
Temp. Range | -40 to 130°C |
Material (cable glands) | Metal |
Clamping range | 9 ... 13 mm |
Description of the accessory | EMC version |
Type of accessory | Cable gland |
Degree of protection acc. to IEC 60529 | IP68 |
Description
Cable gland, EMC version, M20, Clamping range: 9 ... 13 mm, Shielding diameter: 4.8 ... 8 mm, Material (cable glands): Metal, IP68, Wrench size: 28
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- MARINCO CS504-25 EEL 50A 125V/250V Shore Power Cordset - 25' - Yellow (CS504-25)
- TEMPO COMMUNICATIONS Cablescout Cs90 Tdr Base Kit (CS90B)
- GARDNER BENDER Staple Plas Masonry Clip 1/2In (PSM-1550T)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- NATIONAL HARDWARE Clamp Cable Ss 1/4In (N830-314)
- ZSI SPN Loop Clamp, 3-1/4x1/2", 0.265" Hole (SPN-52)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x60)
- ZSI Flange Clip W/ Counduit Clip, Steel, PK100 (FCH58S)
- ZSI Conduit Clip, Steel, PK100 (CCMS)
- Harting Cable Clamps & Clips