Shop All Cable Clamps & Clips
Harting
Acces. Special Cable Clamp EMC M20, PK 10
Mfr # 19620005081
Zoro # G2047638
product price: $336.99
/pk 10, $33.70/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material Metal
- Cable Clamping Dia. 4 to 6.5 mm
- Size M20
- Temp. Range -40 to 130°C
- Description/Special Features EMC Version
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19620005081
- Zoro # G2047638
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 4 to 6.5 mm |
Size | M20 |
Width | 24.4 mm |
Wrench size | 22 |
Shielding diameter | 2.5 ... 6.5 mm |
Width across corners | 24.4 mm |
Details
Item | Cable Gland |
Clamp Material | Metal |
Temp. Range | -40 to 130°C |
Description/Special Features | EMC Version |
Clamping range | 4 ... 6.5 mm |
Degree of protection acc. to IEC 60529 | IP68 |
Material (cable glands) | Metal |
Description of the accessory | EMC version |
Type of accessory | Cable gland |
Description
Cable gland, EMC version, M20, Clamping range: 4 ... 6.5 mm, Shielding diameter: 2.5 ... 6.5 mm, Material (cable glands): Metal, IP68, Wrench size: 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 1 Gang, Rectangular, Metallic (SB3083W)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187B)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- SWE-TECH 3C Cable Clamp Pro - Small - Black/Yellow, 15PK (FWT30CA-52815)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- STREAMLIGHT Magnetic Clip Assembly, Stinger (75967)
- GARDNER BENDER CONDUIT STRAP PLTIC 3/4"" (GCC-220)
- GAMPAK Strap Emt 2Hole 3/4" Bg3 (49821)
- Harting Cable Clamps & Clips