Shop All Cable Clamps & Clips
Harting
Acces. Special Cable Clamp EMC M20, PK 10
Mfr # 19620005080
Zoro # G2047854
product price: $500.99
/pk 10, $50.10/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material Metal
- Cable Clamping Dia. 6.5 to 9.5 mm
- Width 24.4 mm
- Size M20
- Temp. Range -40 to 130°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19620005080
- Zoro # G2047854
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 6.5 to 9.5 mm |
Width | 24.4 mm |
Size | M20 |
Shielding diameter | 3.5 ... 8.5 mm |
Wrench size | 22 |
Width across corners | 24.4 mm |
Details
Item | Cable Gland |
Clamp Material | Metal |
Temp. Range | -40 to 130°C |
Description/Special Features | EMC Version |
Degree of protection acc. to IEC 60529 | IP68 |
Clamping range | 6.5 ... 9.5 mm |
Type of accessory | Cable gland |
Material (cable glands) | Metal |
Description of the accessory | EMC version |
Description
Cable gland, EMC version, M20, Clamping range: 6.5 ... 9.5 mm, Shielding diameter: 3.5 ... 8.5 mm, Material (cable glands): Metal, IP68, Wrench size: 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-38072 INLET (63-38072)
- LINEMASTER Potentiometer (LSC-805-4)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DF)
- MAG-MATE Two-Line Clamp for 1/2" O.D. Hose/Cable (TLC0500M)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Cushion, PK50 (COL1213Z1)
- NVENT CADDY Old Work Box Mount, Pre-Galvanized Steel, 0.25-1.5in Drywall (DSI2A)
- GROTE Pogo Stick, Zinc, 40" (81-0131)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- DRYCONN Wire Conn Lt Blue Bg/10 (10666)
- Harting Cable Clamps & Clips