Shop All Cable Entry System Parts
Harting
Acces. Reducer Pg 21-16, PK 10
Mfr # 09000005066
Zoro # G2773343
product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Metal
- Size Pg 21
- Material (accessories) Metal
- Description of the accessory With O-ring
- Reduced size Pg 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005066
- Zoro # G2773343
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Size | Pg 21 |
Reduced size | Pg 16 |
Details
Item | Reducer |
Material of Construction | Metal |
Material (accessories) | Metal |
Description of the accessory | With O-ring |
Type of accessory | Reduced size |
Description
Reduced size, With O-ring, Metal, Size: Pg 21
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Black (DO-EZ-RUNNER-SLIM-1CH-BK)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- Harting Cable Entry System Parts