Shop All Cable Entry System Parts
Harting
Acces. Reducer Pg 11-7, PK 10
Mfr # 09000005060
Zoro # G2773623
product price: $51.59
/pk 10, $5.16/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Metal
- Size Pg 11
- Description of the accessory With O-ring
- Reduced size Pg 7
- Material (accessories) Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005060
- Zoro # G2773623
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Size | Pg 11 |
Reduced size | Pg 7 |
Details
Item | Reducer |
Material of Construction | Metal |
Description of the accessory | With O-ring |
Material (accessories) | Metal |
Type of accessory | Reduced size |
Description
Reduced size, With O-ring, Metal, Size: Pg 11
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 1 (DH364UGK)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- ROXTEC GLAND Cable Gland, 0.37 to 1.28 in. dia (RG M63/1)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- Harting Cable Entry Systems & Accessories