Shop All Strain Relief Grips
Harting
Acces. Plastic Cable Seal, PK 10
Mfr # 09000005164
Zoro # G2044530
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Size Pg 11
- Clamping range 10 ... 12 mm
- Colour (accessories) RAL 7032 (pebble grey)
- Wrench size 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005164
- Zoro # G2044530
- Country of Origin Germany
- Category Strain Relief Grips
Dimensions
Size | Pg 11 |
Wrench size | 19 |
Details
Item | Cable Gland |
Material | Thermoplastic |
Clamping range | 10 ... 12 mm |
Colour (accessories) | RAL 7032 (pebble grey) |
Type of accessory | Cable gland |
Material (cable glands) | Thermoplastic |
Degree of protection acc. to IEC 60529 | IP68 |
Description
Cable gland, Pg 11, Clamping range: 10 ... 12 mm, Material (cable glands): Thermoplastic, IP68, Wrench size: 19
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 3A, 600V AC, Non-Indicating (JTD003)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- SCHNEIDER ELECTRIC Solid State Overload Relay 575Vac 150A (LR9D5569)
- HARTING Cord Connector, Body Brass, Cable OD 14 mm (19000005084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- REMKE Cord Grip, Nylon, 1/2", .312-.375 (RSP-106)
- Harting Cord Grips