Shop All Cable Entry System Parts
Harting
Acces. Normal Seal Pg 16
Mfr # 09000005022
Zoro # G2050158
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Thermoplastic
- Size Pg 16
- Colour (accessories) Black
- Description of the accessory + 2 pressure plates
- Type of accessory Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09000005022
- Zoro # G2050158
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Size | Pg 16 |
Details
Item | Seal |
Material of Construction | Thermoplastic |
Colour (accessories) | Black |
Description of the accessory | + 2 pressure plates |
Type of accessory | Seal |
Material (seal) | Thermoplastic |
Description
Seal, + 2 pressure plates, Pg 16
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 HSG GREEN (5916G6)
- LINEMASTER Footswitch (537-SWH)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- SPORTSMAN Protective Generator Cover Medium (GENCOVM)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- TYCON SYSTEMS Feedthru RJ45 Cable Gland (TY583844)
- Harting Cable Entry Systems & Accessories