Shop All Cable Entry System Parts
Harting
Acces. Multiple Seal Pg 13.5
Mfr # 09000005028
Zoro # G2043429
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 6.5 to 13.5 mm
- Material of Construction Thermoplastic
- Size Pg 13.5
- Colour (accessories) Black
- Description of the accessory + 2 pressure plates || Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005028
- Zoro # G2043429
- Country of Origin Germany
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 6.5 to 13.5 mm |
Size | Pg 13.5 |
Details
Item | Seal |
Material of Construction | Thermoplastic |
Colour (accessories) | Black |
Description of the accessory | + 2 pressure plates || Multiple |
Material (seal) | Thermoplastic |
Clamping range | 6.5 ... 13.5 mm |
Type of accessory | Seal |
Description
Seal, Multiple, + 2 pressure plates, Pg 13.5, Clamping range: 6.5 ... 13.5 mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH2)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk (9001BW256)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - PG42 Thread - 10 Pcs / Pack (CGPG42-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- TYCON SYSTEMS Feedthru RJ45 Cable Gland (TY583844)
- Harting Cable Entry System Parts