Shop All Strain Relief Grips
Harting
Acces. Metal Cable Seal, PK 25
Mfr # 09000005146
Zoro # G2774798
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Size Pg 36
- Wrench size 47
- Type of accessory Cable gland
- Description of the accessory With simple seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09000005146
- Zoro # G2774798
- Country of Origin Germany
- Category Strain Relief Grips
Dimensions
Size | Pg 36 |
Wrench size | 47 |
Details
Item | Cable Gland |
Material | Metal |
Type of accessory | Cable gland |
Description of the accessory | With simple seal |
Degree of protection acc. to IEC 60529 | IP65 |
Material (cable glands) | Metal |
Description
Cable gland, With simple seal, Pg 36, Material (cable glands): Metal, IP65, Wrench size: 47
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1500W (NT-1500-WH)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-BK)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG33NV1XX)
- HARTING Cord Connector, Body Brass, Cable OD 14 mm (19000005084)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- Harting Cord Grips