Shop All Strain Relief Grips
Harting
Acces. Metal Cable Seal
Mfr # 09000005119
Zoro # G2773842
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Size Pg 42
- Degree of protection acc. to IEC 60529 IP65
- Wrench size 54
- Description of the accessory With simple seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005119
- Zoro # G2773842
- Country of Origin Germany
- Category Strain Relief Grips
Dimensions
Size | Pg 42 |
Wrench size | 54 |
Details
Material | Metal |
Item | Cable Gland |
Degree of protection acc. to IEC 60529 | IP65 |
Description of the accessory | With simple seal |
Type of accessory | Cable gland |
Material (cable glands) | Metal |
Description
Cable gland, With simple seal, Pg 42, Material (cable glands): Metal, IP65, Wrench size: 54
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- OMRON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-AC110/120)
- OMRON Limit Switch, Wobble Stick, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1650)
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- Harting Strain Relief Grips