Shop All Cable Clamps & Clips
Harting
Acces. Cable Clamp Plastic Pg, PK 2
Mfr # 09000005169
Zoro # G2773763
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Thermoplastic
- Color Pebble Gray
- Size Pg 29
- Description/Special Features With Strain Relief
- Width 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09000005169
- Zoro # G2773763
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Size | Pg 29 |
Width | 60 mm |
Wrench size | 41 |
Width across corners | 60 mm |
Details
Item | Cable Gland |
Clamp Material | Thermoplastic |
Color | Pebble Gray |
Description/Special Features | With Strain Relief |
Standards | EN 45545-2 (2020-08) |
Material (cable glands) | Thermoplastic |
Description of the accessory | With strain relief |
Degree of protection acc. to IEC 60529 | IP68 |
Type of accessory | Cable gland |
Colour (accessories) | RAL 7032 (pebble grey) |
Description
Cable gland, With strain relief, Pg 29, Material (cable glands): Thermoplastic, IP68, Wrench size: 41
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 24VAC 40VA PS, GND, LED, (0E-PPS2440)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303CID)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20)
- DEL CITY DIV OF ACTUANT Del City 201009 Stainless Steel Loom Clamp, 1/2" Width, 5/8" Diameter, 10 per package (201009)
- ZORO SELECT Clamp, Aluminum, Dia 5/8 In, PK50 (CO1009AL)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (AF14)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- Harting Cable Clamps & Clips